M18™ RedLithium™ Forge™ XC6.0 Battery Pack

Item #: 2142318

Cat #: 48-11-1861

UPC: 045242797387

$ 350.06 EA
Company wide:
80 in stock
Documents & Guides
M18™ RedLithium™ Forge™ XC6.0 Battery Pack, Oil Resistance, Fuel Gauge, 3 Year Limited Warranty

Overview

M18™ RedLithium™ Forge™ XC6.0 Battery Pack, Oil Resistance, Fuel Gauge, 3 Year Limited Warranty

Our M18™ REDLITHIUM™ FORGE™ XC6.0 Battery Pack delivers HIGH OUTPUT™ 12.0 power in a smaller size, 15-minute supercharge up to 80%, and the longest life vs REDLITHIUM™ batteries. REDLITHIUM™ FORGE™ are Milwaukee’s most powerful, fastest charging, and longest-life batteries. The REDLITHIUM™ FORGE™ XC6.0 delivers the same power as the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 in a smaller size and lighter weight design. The optimized combination of size, weight, and increased power provides the best solution for power-demanding overhead work and tight work areas. The REDLITHIUM™ FORGE™ XC6.0 is the fastest charging battery pack within its class on M18™, charging in just 15 minutes to 80% with the new M18™ Dual Bay Simultaneous Super Charger. This lithium-ion battery has the longest life, the most recharges, and the best performance over the life of the battery. This solution is designed with resistant housing for increased protection against exposure to common oils, greases, and solvents. Built-in REDLINK™ Intelligence protects the battery from overloads, preventing you from damaging your cordless power tools in heavy-duty situations. The REDLITHIUM™ FORGE™ XC6.0 battery is fully compatible with 250+ M18™ solutions.

Also known as: 045242797387, 48-11-1861, MIL48111861

Specifications

Volts AC: 18
Volts AC: 18