
4" LED Retrofit Downlight, Selectable CCT
Item #: 2142229
Cat #: CR4RLMCCT
UPC: 190096131266
Company wide:
0
in stock
Documents & Guides
4 Inch LED Retrofit Downlight, 120/347 Volts, Selectable Lumens: 500/700/1000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim
Overview
4 Inch LED Retrofit Downlight, 120/347 Volts, Selectable Lumens: 500/700/1000, Selectable Color Temperature: 3000K/3500K/4000K, White Trim
The Lightolier Commercial retrofit Downlight DualSelect is an easy to install downlight with adjustable lumen and CCT output switch. This convenient downlight is ideal for retail store, residential and office application.
Also known as: 190096131266, CR4RLMCCT, LOLCR4RLMCCT
Specifications
| Lumens: | 1000, 500, 700, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Color: | White |
| Diameter: | 4 in |
| Type: | LED Retrofit |
| Dimmable: | Yes |
| Lumens: | 1000, 500, 700, Selectable |
| Size: | 4 in |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Color: | White |
| Type: | LED Retrofit |