Hex-Lok Handle W/ Tap Collet

Item #: 2142014

Cat #: 49-57-5003

UPC: 045242793303

$ 57.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
The MILWAUKEE ® Hex-LOK™ 2-in-1 Handle and Tap Collet is the most versatile threading solution for Tap and Die threading. The Hex-LOK™ 2-in-1 Handle combines the benefit of both internal and external threading within one handle by its compatibility with both 1” hex dies and the MILWAUKEE® Tap Collet. The handle’s ergonomic grip is designed to deliver ultimate user comfort while cutting threads. The all-metal construction allows for the tool-free die and tap collet changes and is optimized for maximum balance and control when threading. The MILWAUKEE® Tap Collet is designed for versatile tap threading and holds the widest tap range, used for all tap sizes up to 1/2”. With a durable all-metal dual jaw design, the MILWAUKEE® Tap Collet tightly secures taps for smooth, no wobble threading. The forward jaw holds taps 1/4”-1/2” while the recessed jaw secures taps up to 1/4”. The sliding T-Handle bar allows for use in tight or hard-to-reach spaces. The MILWAUKEE® Hex-LOK™ 2-in-1 Handle and Tap Collet are designed for use in the most common metal applications including brass, aluminum, mild steel, and more. Handle covered under a limited lifetime warranty.

Overview

The MILWAUKEE ® Hex-LOK™ 2-in-1 Handle and Tap Collet is the most versatile threading solution for Tap and Die threading. The Hex-LOK™ 2-in-1 Handle combines the benefit of both internal and external threading within one handle by its compatibility with both 1” hex dies and the MILWAUKEE® Tap Collet. The handle’s ergonomic grip is designed to deliver ultimate user comfort while cutting threads. The all-metal construction allows for the tool-free die and tap collet changes and is optimized for maximum balance and control when threading. The MILWAUKEE® Tap Collet is designed for versatile tap threading and holds the widest tap range, used for all tap sizes up to 1/2”. With a durable all-metal dual jaw design, the MILWAUKEE® Tap Collet tightly secures taps for smooth, no wobble threading. The forward jaw holds taps 1/4”-1/2” while the recessed jaw secures taps up to 1/4”. The sliding T-Handle bar allows for use in tight or hard-to-reach spaces. The MILWAUKEE® Hex-LOK™ 2-in-1 Handle and Tap Collet are designed for use in the most common metal applications including brass, aluminum, mild steel, and more. Handle covered under a limited lifetime warranty.

Hex-LOK™ 2-in-1 Tap and Die Threading Handle? & Tap Collet

Also known as: 045242793303, 49-57-5003, MIL49575003

Specifications

No Specifications Available