T-Handle With Tap Collet

Item #: 2142012

Cat #: 49-57-5001

UPC: 045242779581

$ 29.97 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
The MILWAUKEE® Tap Collet is designed for versatile tap threading and holds the widest tap range, used for all tap sizes up to 1/2”. With a durable all-metal dual jaw design, the MILWAUKEE® Tap Collet tightly secures taps for smooth, no wobble threading. The forward jaw holds taps 1/4”-1/2” while the recessed jaw secures taps up to 1/4”. The sliding T-Handle bar allows for use in tight or hard-to-reach spaces. The hex-head collet design is also compatible with the MILWAUKEE® Hex-LOK™ 2-in-1 Handle for better leverage and control (sold separately).

Overview

The MILWAUKEE® Tap Collet is designed for versatile tap threading and holds the widest tap range, used for all tap sizes up to 1/2”. With a durable all-metal dual jaw design, the MILWAUKEE® Tap Collet tightly secures taps for smooth, no wobble threading. The forward jaw holds taps 1/4”-1/2” while the recessed jaw secures taps up to 1/4”. The sliding T-Handle bar allows for use in tight or hard-to-reach spaces. The hex-head collet design is also compatible with the MILWAUKEE® Hex-LOK™ 2-in-1 Handle for better leverage and control (sold separately).

Tap Collet for Taps up to 1/2” & T Handle Bar

Also known as: 045242779581, 49-57-5001, MIL49575001

Specifications

No Specifications Available