
LED Recessed Troffer, 2x2, 2400 Lumen, 3500K, 120-277V
Item #: 2141803
Cat #: 22CZ2-24-UNV-L835-CD1-U
UPC: 080083881147
Company wide:
0
in stock
Documents & Guides
LED Recessed Troffer, 2x2, 2400 Lumen, 3500K, 90 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver
Overview
LED Recessed Troffer, 2x2, 2400 Lumen, 3500K, 90 CRI, 120-277 Volt, Ribbed Frosted Acrylic Lens, 0-10V Dimming Driver
Also known as: 080083881147, 22CZ2-24-UNV-L835-CD1-U, MET22CZ224UNVL835C
Specifications
| Mounting: | Recessed |
| Depth: | 3 1/4 in |
| Length: | 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Width: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 21.900 |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Length: | 2 ft |
| Width: | 2 ft |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Depth: | 3 1/4 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Wattage: | 21.900 |