Switchboard Wire, 10/1 (105 STR)TC, SIS, 90C Yellow, VW-1

Item #: 2141397

Cat #: C81001-08

UPC:

Company wide:
0 in stock
Documents & Guides
Switchboard Wire, 10/1 (105 STR)TC, SIS, 90C Yellow, VW-1

Overview

Switchboard Wire, 10/1 (105 STR)TC, SIS, 90C Yellow, VW-1

SIS wire, also known as switchboard or panelboard wire, is a type of hook-up wire that is specifically designed for use in switchboards, control panels, and other high-voltage industrial applications. It features a solid or stranded tinned copper conductor and is insulated with XLPE (Cross-Linked Polyethylene), which offers excellent resistance to heat, moisture, and voltage stress.

Also known as: C81001-08, OMNC8100108

Specifications

Gauge: 10 AWG
Conductors: 1
Color: Yellow
Gauge: 10 AWG
Color: Yellow
Conductors: 1