12-3/12-3/12-1 MCPLUS BN OE YW 3GY GN

Item #: 2141356

Cat #: 3905-60-01

UPC: 077680259486

Company wide:
0 in stock
Documents & Guides
No Documents Available
12-3/12-3/12-1 MCPLUS BN OE YW 3GY GN

Overview

12-3/12-3/12-1 MCPLUS BN OE YW 3GY GN

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680259486, 3905-60-01, AFC39056001

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600