5.25" Dead End Lighting Track, Single Circuit, White

Item #: 2141335

Cat #: DE60050A-1-PK

UPC: 623961478505

Call for price
Company wide:
0 in stock
Documents & Guides
5.25 Inch Dead End Lighting Track, Single Circuit, White

Overview

5.25 Inch Dead End Lighting Track, Single Circuit, White

Versatility has always been the hallmark of track lighting. The modular construction of track and the adjustment capabilities of the trackheads allow the ability to place light exactly where needed and to easily adapt to changing display needs.

Also known as: 623961478505, DE60050A-1-PK, HALDE60050A1PK

Specifications

Length: 5.25 in
Color: White
Length: 5.25 in
Color: White