Meter Breaker, Type BR, 125A, 120/240V

Item #: 2141258

Cat #: MBE20PV125BTF

UPC: 786689797331

$ 204.39 EA
Company wide:
57 in stock
Documents & Guides
Meter Breaker, Type BR, 125 Amp Main Breaker, 225 Amp Bus, 120/240 Volts, Ring, 20 Spaces, 40 Circuits, 22 kAIC, Flush Mount, Copper Bus, Over/Under Feed, Four-Jaws, 1 Socket, #6-250 kcmil Line and Ground, PV Ready

Overview

Meter Breaker, Type BR, 125 Amp Main Breaker, 225 Amp Bus, 120/240 Volts, Ring, 20 Spaces, 40 Circuits, 22 kAIC, Flush Mount, Copper Bus, Over/Under Feed, Four-Jaws, 1 Socket, #6-250 kcmil Line and Ground, PV Ready
Also known as: 786689797331, MBE20PV125BTF, CUTMBE20PV125BTF

Specifications

Mounting: Flush
Spaces: 20
Volts AC: 120/240
Amps: 225
Sockets: 1
Circuits: 40
Mounting: Flush
Volts AC: 120/240
Sockets: 1
Spaces: 20
Amps: 225
Circuits: 40