Meter Breaker, Type BR, 125A, 120/240V

Item #: 2141258

Cat #: MBE20PV125BTF

UPC: 786689797331

$ 402.16 EA
Company wide:
48 in stock
Documents & Guides
Meter Breaker, Type BR, 125 Amp Main Breaker, 225 Amp Bus, 120/240 Volts, Ring, 20 Spaces, 40 Circuits, 22 kAIC, Flush Mount, Copper Bus, Over/Under Feed, Four-Jaws, 1 Socket, #6-250 kcmil Line and Ground, PV Ready, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Breaker, Type BR, 125 Amp Main Breaker, 225 Amp Bus, 120/240 Volts, Ring, 20 Spaces, 40 Circuits, 22 kAIC, Flush Mount, Copper Bus, Over/Under Feed, Four-Jaws, 1 Socket, #6-250 kcmil Line and Ground, PV Ready, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786689797331, MBE20PV125BTF, CUTMBE20PV125BTF

Specifications

Mounting: Flush
Spaces: 20
Volts AC: 120/240
Amps: 225
Sockets: 1
Circuits: 40
Mounting: Flush
Volts AC: 120/240
Sockets: 1
Spaces: 20
Amps: 225
Circuits: 40