150W LED NSF High Bay, 50K

Item #: 2141228

Cat #: HBF15050

UPC: 706762797805

$ 398.71 EA
Company wide:
6 in stock
Documents & Guides
LED NSF High Bay, 150 Watt, 120-277V, 21000 Lumens, 5000K

Overview

LED NSF High Bay, 150 Watt, 120-277V, 21000 Lumens, 5000K

Certain environments require a heightened level of sanitation. These areas can often include grease, oil, smoke, food particles or dust – all contributing to factors that could lead to bacteria growth and contamination. To meet strict sanitary requirements, an area may be subject to daily wash downs and special cleaning schedules. The LED NSF High Bay is the perfect solution to demanding environments. As an NSF (National Sanitation Foundation) certified product, with an IP69K rating, this luminaire is dust tight and resistant to steam-jet cleaning. It’s smooth, stylish outer shell eliminates exposed hardware and crevices where moisture and bacteria can accumulate to cause contamination issues. It is also corrosion resistant – powder coated with a stainless steel mounting ring, making it beneficial in areas where salt or chemicals are present. As a direct replacement for HID, metal halide or fluorescent bulbs, this LED high bay represents up to a 70% reduction in energy costs. With a 50,000 hour rated life, backed by a 5 year warranty, you’re guaranteed years of excellent LED light for visual acuity, low maintenance and dramatic energy savings.

Also known as: 706762797805, HBF15050, LTRHBF15050

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 21000
Wattage: 150
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 150
Lumens: 21000
Light Technology: LED