Hybrid Inverter, 208/240V AC, 4.800 kVA, 25A, NEMA 3R

Item #: 2141155

Cat #: SBSE4.8-US-50

UPC:

$ 2295.90 EA
Company wide:
1 in stock
Documents & Guides
Sunny Boy Smart Energy Hybrid Inverter With SMA Secure Backup, 208/240 Volt AC, 4.8 kVA, 25 Amp, NEMA 3R, 19.700 x 26.800 x 9.200

Overview

Sunny Boy Smart Energy Hybrid Inverter With SMA Secure Backup, 208/240 Volt AC, 4.8 kVA, 25 Amp, NEMA 3R, 19.700 x 26.800 x 9.200

Sunny Boy Smart Energy hybrid inverter enables both immediate energy use and storage in one single device. Sunny Boy Smart Energy has new technology, including an integrated system manager, SMA 360, and Energy apps, SunSpec RSD transmitter, SMA ShadeFix optimization (with 3 MPPTs), SMART Connected and more.

Also known as: SBSE4.8-US-50, SMBSBSE4.8US50

Specifications

Amps: 25
Volts AC: 240, 208
IP/NEMA Rating: NEMA 3R
Width: 19.700 in
Height: 26.800 in
Depth: 9.200 in
Volt Amps: 4.800kVA
Amps: 25
IP/NEMA Rating: NEMA 3R
Height: 26.800 in
Volt Amps: 4.800kVA
Volts AC: 240, 208
Width: 19.700 in
Depth: 9.200 in