Smoke/Carbon Monoxide Alarm with Indoor Air Quality Monitor

Item #: 2141115

Cat #: 21030843

UPC: 047871308439

Company wide:
0 in stock
Documents & Guides
P4010ACSCOAQ-WF, Smoke/Carbon Monoxide Alarm with Indoor Air Quality Monitor, 120 Volt AC, 3V Sealed Lithium Battery Backup

Overview

P4010ACSCOAQ-WF, Smoke/Carbon Monoxide Alarm with Indoor Air Quality Monitor, 120 Volt AC, 3V Sealed Lithium Battery Backup

The first all-in-one smart home safety device to integrate smoke and carbon monoxide (CO) detection with indoor air quality monitoring. It detects multiple airborne threats to home health and safety from a single, Wi-Fi-enabled device. And it comes equipped with the reliability of a 10-year, sealed-in lithium backup battery, so you can count on smoke and carbon monoxide detection – even if the power goes out.

Also known as: 047871308439, 21030843, KIDP4010ACSCOAQWF

Specifications

Volts AC: 120
Mounting: Surface
Color: White
Type: Battery Backup
Volts AC: 120
Color: White
Mounting: Surface
Type: Battery Backup