
Smoke/Carbon Monoxide Alarm with Smart Features
Item #: 2141114
Cat #: 21031042
UPC: 047871310425
Company wide:
0
in stock
Documents & Guides
P4010ACSCO-WF, Smoke/Carbon Monoxide Alarm with Smart Features, 120 Volt AC, Sealed Lithium Battery Backup
Overview
P4010ACSCO-WF, Smoke/Carbon Monoxide Alarm with Smart Features, 120 Volt AC, Sealed Lithium Battery Backup
The advanced capabilities you need to manage your home safety with confidence. This smart alarm provides double the detection of smoke and carbon monoxide (CO), combining additional sensing capability with the convenience of a device that handles two important jobs instead of just one. It’s also equipped with the reliability of a 10-year,* sealed-in lithium backup battery, so you can count on smoke and carbon monoxide detection – even if the power goes out.
Also known as: 047871310425, 21031042, KIDP4010ACSCOWF
Specifications
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | White |
| Type: | Battery Backup |
| Volts AC: | 120 |
| Color: | White |
| Mounting: | Surface |
| Type: | Battery Backup |