16 Gauge Straight Finish Nailer

Item #: 2141089

Cat #: 3020-20

UPC: 045242795970

$ 396.79 EA
Company wide:
1 in stock
Documents & Guides
No Documents Available
The MILWAUKEE® M18 FUEL™ 16 Gauge Straight Finish Nailer provides peak productivity at your jobsite, delivering unmatched nailing performance without the hassle of a compressor and hose. Leveraging the nitrogen air spring mechanism, the 16 Gauge Straight Finish Nailer allows you to consistently sink nails to your required depth in hard and soft woods while leaving clean nail holes, making for repeatable results and easy filling. The nitrogen air spring mechanism, combined with the POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence, delivers a pneumatic-like nailing response with zero ramp-up time from nail to nail, keeping you productive and efficient throughout your job. This cordless finish nailer features a compact and ergonomic design providing access to tight spaces where nailing is required while limiting fatigue when using the tool. When paired with an M18™ REDLITHIUM™ CP2.0 battery pack, this battery-powered nailer fires up to 700 nails per charge and is fully compatible with all M18™ REDLITHIUM™ batteries. The MILWAUKEE® M18 FUEL™ 16 Gauge Straight Finish Nailer delivers the pneumatic performance that professional carpenters and remodelers demand, with the freedom and convenience of cordless.

Overview

The MILWAUKEE® M18 FUEL™ 16 Gauge Straight Finish Nailer provides peak productivity at your jobsite, delivering unmatched nailing performance without the hassle of a compressor and hose. Leveraging the nitrogen air spring mechanism, the 16 Gauge Straight Finish Nailer allows you to consistently sink nails to your required depth in hard and soft woods while leaving clean nail holes, making for repeatable results and easy filling. The nitrogen air spring mechanism, combined with the POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence, delivers a pneumatic-like nailing response with zero ramp-up time from nail to nail, keeping you productive and efficient throughout your job. This cordless finish nailer features a compact and ergonomic design providing access to tight spaces where nailing is required while limiting fatigue when using the tool. When paired with an M18™ REDLITHIUM™ CP2.0 battery pack, this battery-powered nailer fires up to 700 nails per charge and is fully compatible with all M18™ REDLITHIUM™ batteries. The MILWAUKEE® M18 FUEL™ 16 Gauge Straight Finish Nailer delivers the pneumatic performance that professional carpenters and remodelers demand, with the freedom and convenience of cordless.

M18 FUEL™ 16 Gauge Straight Finish Nailer

Also known as: 045242795970, 3020-20, MIL302020

Specifications

No Specifications Available