$ 49.36 EA
Company wide:
581
in stock
Documents & Guides
WH 20A SP3W DEC TIMER 5KEY 5/10/15/30M
Overview
WH 20A SP3W DEC TIMER 5KEY 5/10/15/30M
The Decora 30-Minute Countdown Timer Switch has 5 buttons with 5-minute, 10-minute, 15-minute and 30-minute preset time options and a manual off button. The larger load capacity can handle larger fixtures and fans. Single pole, multi-way using DD0SR Switch Companion or multi-timer using two DT230 Countdown Timers. 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, 1 HP/16A Fan/Motor, 20A Resistive/16A Inductive. Requires a neutral wire for installation, wallplate sold separately - White
Also known as: 078477264324, DT230-1LW, LEVDT2301LW
Specifications
| Amps: | 20 |
| Poles: | 1 |
| Color: | White |
| Amps: | 20 |
| Color: | White |
| Poles: | 1 |