20A Decora In-Wall Timer, 12-Hour, White

Item #: 2141049

Cat #: DT212-1LW

UPC: 078477264409

$ 48.74 EA
Company wide:
39 in stock
Documents & Guides
Decora In-Wall 12-Hour Countdown Timer Switch, 20A, 1 HP/16A Fan/Motor, Single Pole/Multi-Way/Multi-Timer, White (Wallplate Sold Separately)

Overview

Decora In-Wall 12-Hour Countdown Timer Switch, 20A, 1 HP/16A Fan/Motor, Single Pole/Multi-Way/Multi-Timer, White (Wallplate Sold Separately)

Leviton’s 12-Hour Countdown Timer Switch has 5-buttons with 2-hour, 4-hour, 8-hour and 12-hour time options and a manual off button. The larger load capacity can handle larger fixtures and fans. Single pole, multi-way using DD0SR Switch Companion or multi-timer using two DT212 countdown timers. 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, 1 HP/16A Fan/Motor, 20A Resistive/16A Inductive. Requires a neutral wire for installation, wallplate sold separately - White

Also known as: 078477264409, DT212-1LW, LEVDT2121LW

Specifications

Amps: 20
Poles: 1
Color: White
Amps: 20
Color: White
Poles: 1