20A Decora In-Wall Timer, 4-Hour, White

Item #: 2141048

Cat #: DT204-1LW

UPC: 078477264355

$ 49.36 EA
Company wide:
16 in stock
Documents & Guides
Decora In-Wall 4-Hour Countdown Timer Switch, 20A, 1 HP/16A Fan/Motor, Single Pole/Multi-Way/Multi-Timer, White (Wallplate Sold Separately)

Overview

Decora In-Wall 4-Hour Countdown Timer Switch, 20A, 1 HP/16A Fan/Motor, Single Pole/Multi-Way/Multi-Timer, White (Wallplate Sold Separately)

Leviton’s 4-Hour Countdown Timer Switch has 5-buttons with 30-minute, 1-hour, 2-hour and 4-hour time options and a manual off button. The larger load capacity can handle larger fixtures and fans. Single pole, multi-way using DD0SR Switch Companion or multi-timer using two DT204 countdown timers. 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, 1 HP/16A Fan/Motor, 20A Resistive/16A Inductive. Requires a neutral wire for installation, wallplate sold separately - White

Also known as: 078477264355, DT204-1LW, LEVDT2041LW

Specifications

Amps: 20
Poles: 1
Color: White
Amps: 20
Color: White
Poles: 1