15A Decora In-Wall Timer, 60-Minute, White

Item #: 2141046

Cat #: DT160-1LW

UPC: 078477264287

$ 41.58 EA
Company wide:
1,867 in stock
Documents & Guides
Decora In-Wall 60-Minute Countdown Timer Switch, 15A, ½ HP/9.8A Fan/Motor, Single Pole, White (Wallplate Sold Separately)

Overview

Decora In-Wall 60-Minute Countdown Timer Switch, 15A, ½ HP/9.8A Fan/Motor, Single Pole, White (Wallplate Sold Separately)

The Decora 60-Minute Countdown Timer Switch has 5 buttons with 10-minute, 20-minute, 30-minute and 60-minute preset time options and a manual off button. Single Pole, 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, ½ HP/9.8A Fan/Motor, 15A Resistive. Can be installed with or without a neutral wire, wallplate sold separately - White

Also known as: 078477264287, DT160-1LW, LEVDT1601LW

Specifications

Poles: 1
Amps: 15
Color: White
Poles: 1
Color: White
Amps: 15