15A Decora In-Wall Timer, 30-Minute, Light Almond

Item #: 2141043

Cat #: DT130-1LT

UPC: 078477264416

$ 42.11 EA
Company wide:
0 in stock
Documents & Guides
Decora In-Wall 30-Minute Countdown Timer Switch, 15A, ½ HP/9.8A Fan/Motor, Single Pole, Light Almond (Wallplate Sold Separately)

Overview

Decora In-Wall 30-Minute Countdown Timer Switch, 15A, ½ HP/9.8A Fan/Motor, Single Pole, Light Almond (Wallplate Sold Separately)

The Decora 30-Minute Countdown Timer Switch has 5 buttons with 5-minute, 10-minute, 15-minute and 30-minute preset time options and a manual off button. Single Pole, 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, ½ HP/9.8A Fan/Motor, 15A Resistive. Can be installed with or without a neutral wire, wallplate sold separately - White

Also known as: 078477264416, DT130-1LT, LEVDT1301LT

Specifications

Color: Light Almond
Poles: 1
Amps: 15
Color: Light Almond
Amps: 15
Poles: 1