15A Decora In-Wall Timer, 2-Hour

Item #: 2141039

Cat #: DT102-1LW

UPC: 078477264294

$ 42.11 EA
Company wide:
6 in stock
Documents & Guides
Decora In-Wall 2-Hour Countdown Timer Switch, 15A, ½ HP/9.8A Fan/Motor, Single Pole, White (Wallplate Sold Separately)

Overview

Decora In-Wall 2-Hour Countdown Timer Switch, 15A, ½ HP/9.8A Fan/Motor, Single Pole, White (Wallplate Sold Separately)

The Decora 2-Hour Countdown Timer Switch has 5 buttons with 15-minute, 30-minute, 1-hour and 2-hour preset time options and a manual off button. Single Pole, 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, ½ HP/9.8A Fan/Motor, 15A Resistive. Can be installed with or without a neutral wire, wallplate sold separately - White

Also known as: 078477264294, DT102-1LW, LEVDT1021LW

Specifications

Poles: 1
Amps: 15
Color: White
Poles: 1
Color: White
Amps: 15