Primary-Switched Power Supply Unit, 5A

Item #: 2141006

Cat #: QUINT4PS1AC5DC-

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Primary-Switched Power Supply Unit, Quint Power, Push-In Connection, Din Rail Mounting, Input: 1-Phase, Output: 5 VDC / 5A

Overview

Primary-Switched Power Supply Unit, Quint Power, Push-In Connection, Din Rail Mounting, Input: 1-Phase, Output: 5 VDC / 5A
Also known as: QUINT4PS1AC5DC-, PHEQUINT4PS1AC5DC-

Specifications

Amps: 5
Mounting: DIN Rail
Phase: 1
Amps: 5
Phase: 1
Mounting: DIN Rail