LED UFO High Bay 240W/5000K, Black

Item #: 2140968

Cat #: 65-788R2

UPC: 045923648120

$ 228.47 EA
Company wide:
28 in stock
Documents & Guides
240 Watt UFO LED High Bay; 5000K; 34560 Lumens; 120-277 Volt; Black Finish

Overview

240 Watt UFO LED High Bay; 5000K; 34560 Lumens; 120-277 Volt; Black Finish

SATCO|NUVO's 240-watt, 5000K, black UFO LED High Bay offers superior value and meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, 6KV surge protection, is wet location rated, and is also DLC Premium 5.1 listed.

Also known as: 045923648120, 65-788R2, NUV65788R2

Specifications

Wattage: 240
Color Temperature: 5000 (Bright White)
Color: Black
Color Rendering Index (CRI): 80
Type: Wet Location
Shape: Round
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Wattage: 240
Color: Black
Type: Wet Location
Dimmable: Yes
Standards: DLC Listed (Premium)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Shape: Round
Volts AC Range: 120 - 277