4" Direct Mount LED Downlight

Item #: 2140958

Cat #: RL4LS9FSD2W1EWHDM

UPC: 080083258901

$ 46.22 EA
Company wide:
207 in stock
Documents & Guides
4" Direct Mount LED Downlight: Canless Recessed LED Downlight; Selectable Lumens: 600/900; 90CRI; Selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K; 120V 60Hz; LE & TE phase cut 5% dimming; Matte White Flange; Direct Mount Canless Installation (no housing or j-box required). Dim-to-warm technology included: use your dimmer to warm color temperature from 3000K to 1800K.

Overview

4" Direct Mount LED Downlight: Canless Recessed LED Downlight; Selectable Lumens: 600/900; 90CRI; Selectable CCT: 2700K, 3000K, 3500K, 4000K, 5000K; 120V 60Hz; LE & TE phase cut 5% dimming; Matte White Flange; Direct Mount Canless Installation (no housing or j-box required). Dim-to-warm technology included: use your dimmer to warm color temperature from 3000K to 1800K.
Also known as: 080083258901, RL4LS9FSD2W1EWHDM, HALRL4LS9FSD2W1EWD

Specifications

Mounting: Direct
Lumens: 600, 900
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Diameter: 4 in
Shape: Round
Wattage: 10.500
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Mounting: Direct
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: Round
Dimmable: Yes
Lumens: 600, 900
Color: White
Diameter: 4 in
Wattage: 10.500
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)