
4" Deep Welded Octagon Box With Built-In Adapter
Item #: 2140894
Cat #: UMAB-4R
UPC: 835243028906
$ 10.12 EA
Company wide:
75
in stock
Documents & Guides
Octagon Box With Built-In Adapter, 4 Inch Diameter, 2-1/8 Inch Deep, Adjustable From Flush To 1-1/2 Inch, 21.500 Cubic Inches, 10 Inch Pigtail, Steel
Overview
Octagon Box With Built-In Adapter, 4 Inch Diameter, 2-1/8 Inch Deep, Adjustable From Flush To 1-1/2 Inch, 21.500 Cubic Inches, 10 Inch Pigtail, Steel
Orbit's Universal Mounting Adjustable 4" Octagon Box (UMAB-4R) is a fast, efficient way to install lighting fixtures, smoke detectors and devices where drywall depths are unknown. Built-in adapter allows for adjustment of the 2-1/8” deep, 4O box from 0" to 1-1/2", ensuring devices and trims sit flush with wall surfaces. UMAB-4R’s mount direct to stud frames. Mount UMAB-4R’s between studs or joists with Orbit's SSB-T5; or between drop ceiling grids with SSB-TBAR. UMAB-4R includes 10” grounding pigtail. FA-UMAB-4R is powder coated red for quick identification of FA devices.
Also known as: 835243028906, UMAB-4R, ORBUMAB4R
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 21.500 in³ |
| Number of Knockouts: | 9 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 9 |
| Material: | Steel |
| Cubic Inches: | 21.500 in³ |
| Knockouts: | Yes |