60" Pedestal Post, Gray, 3 Openings, w/Covers, Double Terminal Lugs

Item #: 2140886

Cat #: PP-60-S

UPC: 835243029026

Call for price
Company wide:
8 in stock
Documents & Guides
60 Inch Pedestal Post, Three (3) 1-Gang Device Openings With Gasketed Blank Covers (1-BC), Two (2) #1/0-14Awg Double Terminal Lugs (Center Opening) With Four (4) Available Terminals, Gray

Overview

60 Inch Pedestal Post, Three (3) 1-Gang Device Openings With Gasketed Blank Covers (1-BC), Two (2) #1/0-14Awg Double Terminal Lugs (Center Opening) With Four (4) Available Terminals, Gray

Orbit's patented Pedestal Posts are NEMA 3R Listed raceways for switches and devices that serve power to nearly 99% of all common rooftop equipment. PP Series is a stand-alone support that requires just one roof penetration, without the need for extra bracing. Available in 30” and 60” heights, PP Series' two-piece design reduces the amount of labor and material required to “stick-build” similar solutions in the field. Steel Stand protects conductors and devices from impact far better than tubular raceway. Grounding provisions are included, and model no. PP-60-S features Terminal Lugs that allow for easy bonding of safety switches per NEC. Pedestal Posts allow conduit to be routed below the roof-line, which further reduces the number of roof penetrations needed. Minimal penetrations help to maintain rooftop integrity, and improve the overall roof aesthetic. This solution frees installers from moving heavy loads of material to the roof. Pedestal Posts can be installed discretely while other trades are working in the same area. Since most raceway is out of the sunlight, de-rating of conductors per NEC 310.15 is greatly reduced.

Also known as: 835243029026, PP-60-S, ORBPP60S

Specifications

Length: 60 in
Color: Gray
Material: Steel
Type: Power Pedestal
Length: 60 in
Material: Steel
Color: Gray
Type: Power Pedestal