Box Mount Conduit/Cable Support

Item #: 2140857

Cat #: BMCS

UPC: 835243028777

$ 1.81 EA
Company wide:
208 in stock
Documents & Guides
Box Mount Conduit/Cable Support, Fits 4", 4-11/16" & 5" Outlet Boxes of Any Depth

Overview

Box Mount Conduit/Cable Support, Fits 4", 4-11/16" & 5" Outlet Boxes of Any Depth

Orbit Industries’ Box Mounted Conduit / Cable Supports, BMCS and BMCS-CJ6, secure raceway within 6" of the attached box, satisfying NEC 330.30 (B) without the need for extra bar hangers. BMCS series fits 4", 4-11/16" and even 5" outlet boxes of any depth. Unlike many cable managers, the BMCS series attaches directly to a junction box with a single Tek screw. This allows the BMCS series to travel with the box when moved. Open knockouts allow for terminations through the bottom of the attached box. BMCS series features multiple cable management options, including three built-in cable support forks; horizontal pinholes for fastening tie wire or one-hole straps; and top slots for attaching Orbit CS-CJ6 snap-close cable supports (BMCS-CJ6 comes with pre-assembled CS-CJ6).

Also known as: 835243028777, BMCS, ORBBMCS

Specifications

Material: Galvanized Steel
Material: Galvanized Steel