4" Box Mounting Adapter, Far Side Support

Item #: 2140856

Cat #: BMA-4

UPC: 835243006843

$ 2.24 EA
Company wide:
269 in stock
Documents & Guides
Box Mounting Adapter, Far Side Support Up to 4 Inches, Galvanized Steel

Overview

Box Mounting Adapter, Far Side Support Up to 4 Inches, Galvanized Steel

Orbit Industries’ Box Mounting Adapter mounts 4” or 4-11/16” square boxes directly-to-studs. The bracket features Far Side Support for up to 4" deep studs, eliminating most of the box movement. Mounting holes allow for the use of a 4" ring, removing the need for an electrical box on low voltage applications.

Also known as: 835243006843, BMA-4, ORBBMA4

Specifications

Size: 4 in
Material: Galvanized Steel
Size: 4 in
Material: Galvanized Steel