
11" Surface Mount LED Downlight, 27/30/35/40K
Item #: 2140837
Cat #: JSF 11IN 13LM SWW5 90CRI 120 F
UPC: 196183644190
$ 91.86 EA
Company wide:
4
in stock
Documents & Guides
11 Inch Surface Mount LED Downlight, 120V, 1300 Lumens, 2700K/3000K/3500K/4000K
Overview
11 Inch Surface Mount LED Downlight, 120V, 1300 Lumens, 2700K/3000K/3500K/4000K
Also known as: 196183644190, JSF 11IN 13LM SWW5 90CRI 120 F, JUNJSF11IN13LMSWW5
Specifications
| Size: | 11 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Lumens: | 1300 |
| Shape: | Round |
| Light Technology: | LED |
| Size: | 11 in |
| Volts AC: | 120 |
| Shape: | Round |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 1300 |
| Light Technology: | LED |