FieldSET™ Field-Programmable Compact LED Driver, 25W, J-Housing

Item #: 2140834

Cat #: FIELDSET OTi 25W UNV 1A2 1DIM DIM-1 J-HOUSING FS

UPC: 197589480009

$ 46.37 EA
Company wide:
20 in stock
Documents & Guides
FieldSET™ Field-Programmable Compact LED Intelligent Driver, 25W, 120-277VAC Input, 1250mA Output, 0-10V Dimming, Dims to 1%, J-Housing with PEM Studs, Programmed using FieldSET Programmer Tool. Intended for use in LED fixtures including Indoor, Downlight fixtures. *Acuity Model #: FIELDSET OTi 25W UNV 1A2 1DIM DIM-1 J-HOUSING FS; Ci Code: *2806X6

Overview

FieldSET™ Field-Programmable Compact LED Intelligent Driver, 25W, 120-277VAC Input, 1250mA Output, 0-10V Dimming, Dims to 1%, J-Housing with PEM Studs, Programmed using FieldSET Programmer Tool. Intended for use in LED fixtures including Indoor, Downlight fixtures. *Acuity Model #: FIELDSET OTi 25W UNV 1A2 1DIM DIM-1 J-HOUSING FS; Ci Code: *2806X6

The FIELDset OTI 25W LED Driver is a programmable, dimmable LED driver for in-field replacement of failed drivers in indoor luminaires. This programmable driver is compatible with the FIELDset LED Driver Programming Tool which provides visual and audio feedback programming.

Also known as: 197589480009, FIELDSET OTi 25W UNV 1A2 1DIM DIM-1 J-HOUSING FS, LITFIELDSETOTI25WJ

Specifications

Wattage: 25
Type: LED Driver, 0-10V Dimming
Volts AC Range: 120 - 277
Wattage: 25
Volts AC Range: 120 - 277
Type: LED Driver, 0-10V Dimming