2'x4' LED Troffer, Smooth, 40K, Dimmable, White

Item #: 2140828

Cat #: 2BLT4 40L ADSMT EZ1 LP840 NLTA

UPC: 193047312387

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4Ft. LED Troffer, Smooth Reflector, 120-277V, 82 CRI, 4000 Lumens, Color Temperature: 4000K, Curved/Smooth Diffuser, 0-10V Dimming, Nlight Air Generation 2 Enabled, White

Overview

2 Ft. x 4Ft. LED Troffer, Smooth Reflector, 120-277V, 82 CRI, 4000 Lumens, Color Temperature: 4000K, Curved/Smooth Diffuser, 0-10V Dimming, Nlight Air Generation 2 Enabled, White

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects

Also known as: 193047312387, 2BLT4 40L ADSMT EZ1 LP840 NLTA, LIT2BLT440LADSMTE.

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Width: 24 in, 2 ft
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Dimmable: Yes
Color Rendering Index (CRI): 82
Lumens: 4000
Light Technology: LED