Tray Cable, #2/3 Copper, 26 kW LP, 2500'

Item #: 2140818

Cat #: TCERJP26+2 3x2CU 9 Wire 2500FT

UPC:

$ 19.01 FT
Company wide:
7,522 in stock
Documents & Guides
Tray Cable, #2 Copper, #8G, #18/9, 26 kW LP, 600 Volt, Gray PVC Jacket, 2500'

Overview

Tray Cable, #2 Copper, #8G, #18/9, 26 kW LP, 600 Volt, Gray PVC Jacket, 2500'

Color coded composite cable for 26 KW LP (Propane) home standby generators with two additional control wires for the relocation of the prime mover shutdown to the transfer where required by local code. 2 AWG - Black, White and Red 8 AWG - Green 18 AWG - Black, Red, Yellow, Yellow/Black, Blue, White, White/Blue, Purple and Purple/Black Jacket Color: Dark Grey UL Type TC-ER-JP 600V Insulation rated at 75 °C dry and 75 °C wet. Oil and sunlight resistance, direct burial, joist pull, "sequential footage print".

Also known as: TCERJP26+2 3x2CU 9 Wire 2500FT, GPRTCERJP26G+2C2

Specifications

Type: Cable, Generator
Material: Copper
Color: Gray
Type: Cable, Generator
Color: Gray
Material: Copper