Pump Panel, Enclosure Type 3R, NEMA Size 4

Item #: 2140809

Cat #: CR341F044EAC1AA

UPC: 783166577318

Call for price
Company wide:
0 in stock
Documents & Guides
Pump Panel, Enclosure Type 3R, NEMA Size 4, 3 Poles

Overview

Pump Panel, Enclosure Type 3R, NEMA Size 4, 3 Poles

Combination, full-voltage motor starter for single-speed induction motors for up to 400hp, 600V. Provide short circuit protection by fuse, circuit breaker or MCP.

Also known as: 783166577318, CR341F044EAC1AA, ABBCR341F044EAC1AA

Specifications

Poles: 3
Poles: 3