Pump Panel, Enclosure Type 3R, Size 2

Item #: 2140806

Cat #: CR341D044CAA1AA

UPC: 783166575475

Call for price
Company wide:
0 in stock
Documents & Guides
Pump Panel, Enclosure Type 3R, Size 2, 3 Poles, 460 Volts

Overview

Pump Panel, Enclosure Type 3R, Size 2, 3 Poles, 460 Volts

Combination, full-voltage motor starter for single-speed induction motors for up to 400hp, 600V. Provide short circuit protection by fuse, circuit breaker or MCP.

Also known as: 783166575475, CR341D044CAA1AA, ABBCR341D044CAA1AA

Specifications

Poles: 3
Volts AC: 460
Poles: 3
Volts AC: 460