Transfer Switch, Automatic, 100A, 200-480VAC, Open/IP20, 3P, TruONE

Item #: 2140650

Cat #: OXA100U3X3QT

UPC:

Company wide:
0 in stock
Documents & Guides
Transfer Switch, Automatic, 100 Amp, 200 - 480 Volt AC, Open/IP20, 3-Pole, TruONE

Overview

Transfer Switch, Automatic, 100 Amp, 200 - 480 Volt AC, Open/IP20, 3-Pole, TruONE

The all-new TruONE is the world’s first true purpose-built automatic transfer switch, engineered to incorporate switch and controller in one seamless unit.

Performance tested beyond standard requirements, TruONE stands ready to ensure the steady delivery of critical power at all times.

Its self-contained design reduces the number of wires and connections, which speeds installation and minimizes the potential for connection failures to ensure best-in-class reliability.

Its predictive maintenance and modular components reduce downtime and service costs. And its advanced connectivity is ready for the future.

Also known as: OXA100U3X3QT, ABBOXA100U3X3QT

Specifications

Type: Transfer Switch, Automatic
Poles: 3
Amps: 100
IP/NEMA Rating: IP20
Volts AC Range: 200 - 480
Type: Transfer Switch, Automatic
Amps: 100
Volts AC Range: 200 - 480
Poles: 3
IP/NEMA Rating: IP20