LED UFO High Bay 150W/5000K, Black

Item #: 2140592

Cat #: 65-784R2

UPC: 045923648083

$ 153.15 EA
Company wide:
1 in stock
Documents & Guides
150 Watt UFO LED High Bay; 5000K; 21600 Lumens; 120-277 Volt; Black Finish

Overview

150 Watt UFO LED High Bay; 5000K; 21600 Lumens; 120-277 Volt; Black Finish

SATCO|NUVO's 150-watt, 5000K, black UFO LED High Bay offers superior value and meets the needs of numerous applications. A few add-ons that are available for purchase for this item include a pendant adapter, emergency battery back-up, protective wire guard, and a microwave sensor. This product also features dimming capabilities, 6KV surge protection, is wet location rated, and is also DLC Premium 5.1 listed.

Also known as: 045923648083, 65-784R2, SAT65784R2

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Color: Black
Color Rendering Index (CRI): 80
Type: Wet Location
Shape: Round
Standards: California Proposition 65, DLC Listed (Premium)
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Black
Type: Wet Location
Standards: California Proposition 65, DLC Listed (Premium)
Volts AC Range: 120 - 277
Wattage: 150
Color Rendering Index (CRI): 80
Shape: Round
Dimmable: Yes