Meter Breaker, Type BR, 200A, 120/240V

Item #: 2140586

Cat #: MBE20PV200BTS

UPC: 786689797362

$ 437.19 EA
Company wide:
5 in stock
Documents & Guides
Meter Breaker, Type BR, CSR2125 (200A) Main Breaker, 225 Amp Bus, 120/240 Volts, Ring, 20 Spaces, 40 Circuits, 22 kAIC, Surface Mount, Copper Bus, Over/Under Feed, Four-Jaws, 1 Socket, #6-250 kcmil Line and Ground, PV Ready, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Breaker, Type BR, CSR2125 (200A) Main Breaker, 225 Amp Bus, 120/240 Volts, Ring, 20 Spaces, 40 Circuits, 22 kAIC, Surface Mount, Copper Bus, Over/Under Feed, Four-Jaws, 1 Socket, #6-250 kcmil Line and Ground, PV Ready, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786689797362, MBE20PV200BTS, CUTMBE20PV200BTS

Specifications

Amps: 200
Spaces: 20
Mounting: Surface
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
Amps: 200
Mounting: Surface
Jaws: 4
Circuits: 40
Spaces: 20
Volts AC: 120/240
Sockets: 1