11W T8 LED Lamp, 40K

Item #: 2140563
Cat #: 82359
UPC:
$ 12.41 EA
Company wide:
0 in stock
Documents & Guides
LED T8 Quick Connect Linear Tube 36in 11W 4000K Type A (Direct Connect) 110-277V 1700 Lumen 50000 hrs G13 Base 83 CRI

Overview

LED T8 Quick Connect Linear Tube 36in 11W 4000K Type A (Direct Connect) 110-277V 1700 Lumen 50000 hrs G13 Base 83 CRI
Also known as: 82359, HCO82359

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1700
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Wattage: 11
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Wattage: 11
Dimmable: Yes
Type: Ballast Compatible (Type A)
Lumens: 1700
Shape: T8 (Tubular)
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)