EV Charger, 32A, 25' Cord

Item #: 2140498

Cat #: IQ-EVSE-NA-1040-0100-0100

UPC:

$ 1023.59 EA
Company wide:
7 in stock
Documents & Guides
IQ EV Charger, 32 Amp, Wi-FI and BLE Connected, 25 Foot Cord, J1772 Connector

Overview

IQ EV Charger, 32 Amp, Wi-FI and BLE Connected, 25 Foot Cord, J1772 Connector

Safety-certified and all-weather, our EV chargers cover a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.

Also known as: IQ-EVSE-NA-1040-0100-0100, EPHIQEVSENA1040010

Specifications

Mounting: Pedestal, Wall
Amps: 32
Volts AC: 240
IP/NEMA Rating: NEMA 4
Number of Ports: 1
Connector Type: SAE J1772
Mounting: Pedestal, Wall
Volts AC: 240
Number of Ports: 1
Amps: 32
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772