5" Square Box, Sheet Steel

Item #: 2140487

Cat #: T5B-50/200

UPC: 835243022782

$ 14.24 EA
Company wide:
263 in stock
Documents & Guides
5" Square Box with 1/2" to 1" MKO, 1" to 2" CKO, Sheet Steel

Overview

5" Square Box with 1/2" to 1" MKO, 1" to 2" CKO, Sheet Steel

Orbit Industries' selection of 5” Square Boxes and Accessories provides the capacity needed to handle modern-day hospital, commercial, government, university and other data installations. Up to 75 cubic inches of capacity allow for an easier installation of high-speed cable, resulting in reduced labor costs and cable stress.

Also known as: 835243022782, T5B-50/200, ORBT5B50200

Specifications

Material: Steel
Material: Steel