Oval Bucket Module, Rail System

Item #: 2140461
Cat #: BC513C
UPC: 092644610561
$ 109.99 EA
Company wide:
0 in stock
Documents & Guides
Connects To The Bucket Work Center Rail System And Holds A Wide Variety Of Lineman Hand Tools, Power Tools, And Hardware, Positioned On The Outside Of An Aerial Bucket With Optimal Height To Easily Access Tools, Finger Grip For Easy Removal From Inside Of The Aerial Bucket, Oval Bucket Is 14.5 X 7.5 X 10.8-Inch (37 X 19 X 27.5 Cm) To Fit Tools And Hardware In A Variety Of Sizes, Made With Impact Resistant Nylon To Stand Up To Tough Working Conditions, The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, Multiple Rails On The Bucket Work Center Wall Assembly Allow Horizonal And Vertical Customization Of Module Positioning, The Wall Assembly Rail System Is Available In 3 Sizes To Accommodate The Standard 1-Man, 1.5 Man, Or 2 Man Buckets (Cat. Nos. Bc100Wa, Bc150Wa, Bc200Wa Sold Separately)

Overview

Connects To The Bucket Work Center Rail System And Holds A Wide Variety Of Lineman Hand Tools, Power Tools, And Hardware, Positioned On The Outside Of An Aerial Bucket With Optimal Height To Easily Access Tools, Finger Grip For Easy Removal From Inside Of The Aerial Bucket, Oval Bucket Is 14.5 X 7.5 X 10.8-Inch (37 X 19 X 27.5 Cm) To Fit Tools And Hardware In A Variety Of Sizes, Made With Impact Resistant Nylon To Stand Up To Tough Working Conditions, The Bucket Work Center Is An Ecosystem That Will Revamp The Way A Lineman Works, Lineman Can Transform Their Workspace With The Bucket Work Center Modules To Become The Lineman's Office, Similar To How Other Professionals Customize Their Office Space, Multiple Rails On The Bucket Work Center Wall Assembly Allow Horizonal And Vertical Customization Of Module Positioning, The Wall Assembly Rail System Is Available In 3 Sizes To Accommodate The Standard 1-Man, 1.5 Man, Or 2 Man Buckets (Cat. Nos. Bc100Wa, Bc150Wa, Bc200Wa Sold Separately)
The Bucket Work Center is an ecosystem that will revamp the way a Lineman works. It allows Lineman to customize their workspace, just like other professionals customize their office space. This will be "the Lineman's office". The Bucket Work Center easily connects to aerial buckets with a standard 2-Inch or 3-Inch (5.1 or 7.6 cm) lip. Made of impact resistant materials with dielectric properties (up to 35kV) to withstand work conditions from -25 to 125-Degree Fahrenheit (-32 to 52-Degree Celsius). An assortment of modules are available to customize each workstation to fit the tools needed for the job. The Klein Tools Oval Bucket Module helps keeps all of your tools in arms reach at any altitude.
Also known as: 092644610561, BC513C, KLEBC513C

Specifications

Color: Orange/Black
Color: Orange/Black

Customer Reviews

No reviews for this product
(0)