2' x 4' Surface Mount Kit For Led Backlit Panels

Item #: 2140449

Cat #: KT-BPLED-SM-24-KIT/G2

UPC: 843654134543

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. Surface Mount Kit For Led Backlit Panels, Includes Frame And Mounting Hardware, Generation 2

Overview

2 Ft. x 4 Ft. Surface Mount Kit For Led Backlit Panels, Includes Frame And Mounting Hardware, Generation 2
Also known as: 843654134543, KT-BPLED-SM-24-KIT/G2, KEYKTBPLEDSM24KIT

Specifications

Width: 24 in, 2 ft
Length: 4 ft, 48 in
Width: 24 in, 2 ft
Length: 4 ft, 48 in