6" Wafer-Thin LED Downlight

Item #: 2140393

Cat #: WF6-SWW5-90CRI-ORB-M6

UPC: 194995664887

Company wide:
0 in stock
6IN Wafer-Thin LED Downlight: Lumens: 955-1005lm, Switchable White CCT: 2700K/3000K/3500K/4000K/5000K (Default set at 3000K/670lm), 90CRI, 120V, Dimmable to 10% only with Triac dimmers.

Overview

6IN Wafer-Thin LED Downlight: Lumens: 955-1005lm, Switchable White CCT: 2700K/3000K/3500K/4000K/5000K (Default set at 3000K/670lm), 90CRI, 120V, Dimmable to 10% only with Triac dimmers.

The 6-inch Wafer™ LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 6-inch plenum clearance.

Also known as: 194995664887, WF6-SWW5-90CRI-ORB-M6, LITWF6SWW590CRIORB

Specifications

Lumens: 1000, 950
Wattage: 13
Type: LED Downlight, Wafer
Volts AC: 120
Diameter: 6 in
Color: Oil-Rubbed Bronze
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1000, 950
Type: LED Downlight, Wafer
Diameter: 6 in
Light Technology: LED
Wattage: 13
Volts AC: 120
Color: Oil-Rubbed Bronze
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)