Medium Voltage Power Cable, 4/0-3, MV-105-133% Insulation, 5kV/8kV

Item #: 2140391

Cat #: MVE24/003

UPC:

Company wide:
0 in stock
Documents & Guides
Medium Voltage Power Cable, 4/0 AWG, 3 Condutor, MV-105-133% Insulation, 5kV/8kV

Overview

Medium Voltage Power Cable, 4/0 AWG, 3 Condutor, MV-105-133% Insulation, 5kV/8kV

Suitable for use in a broad range of commercial, industrial, and utility applications, where reliability is the major concern, space is limited, and ease of installation is critical.

Also known as: MVE24/003, OMNMVE24003*

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0 AWG
Conductors: 3
Material: Copper
Gauge: 4/0 AWG
Jacket: PVC
Color: Black