5" ProLED Select Direct Fit Slim Downlight Rough In Pan

Item #: 2140340

Cat #: 89167

UPC: 807154891672

$ 6.29 EA
Company wide:
0 in stock
Documents & Guides
5 Inch ProLED Select Direct Fit Slim Downlight Rough In Pan

Overview

5 Inch ProLED Select Direct Fit Slim Downlight Rough In Pan
Also known as: 807154891672, 89167, HCO89167

Specifications

Size: 5 in
Diameter: 5 in
Size: 5 in
Diameter: 5 in