3" ProLED Select Direct Fit Slim Downlight Rough In Pan

Item #: 2140339

Cat #: 89166

UPC: 807154891665

$ 5.02 EA
Company wide:
0 in stock
Documents & Guides
3 Inch ProLED Select Direct Fit Slim Downlight Rough In Pan

Overview

3 Inch ProLED Select Direct Fit Slim Downlight Rough In Pan
Also known as: 807154891665, 89166, HCO89166

Specifications

Diameter: 3 in
Size: 3 in
Diameter: 3 in
Size: 3 in