3" ProLED Select Direct Fit Slim Downlight Trim, Satin Nickel

Item #: 2140337

Cat #: 89160

UPC: 807154891603

$ 3.47 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 3 Inch Round Replaceable Trim, Satin Nickel

Overview

ProLED Select Direct Fit Slim Downlight 3 Inch Round Replaceable Trim, Satin Nickel
Also known as: 807154891603, 89160, HCO89160

Specifications

Diameter: 3 in
Color: Satin Nickel
Size: 3 in
Diameter: 3 in
Size: 3 in
Color: Satin Nickel