6" ProLED Select Direct Fit Slim Downlight Trim, Satin Nickel

Item #: 2140333

Cat #: 89124

UPC: 807154891245

$ 4.92 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 6 Inch Round Replaceable Trim, Satin Nickel

Overview

ProLED Select Direct Fit Slim Downlight 6 Inch Round Replaceable Trim, Satin Nickel
Also known as: 807154891245, 89124, HCO89124

Specifications

Size: 6 in
Color: Satin Nickel
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: Satin Nickel