4" ProLED Select Direct Fit Slim Downlight Trim, Satin Nickel

Item #: 2140332

Cat #: 89123

UPC: 807154891238

$ 3.70 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 4 Inch Round Replaceable Trim, Satin Nickel

Overview

ProLED Select Direct Fit Slim Downlight 4 Inch Round Replaceable Trim, Satin Nickel
Also known as: 807154891238, 89123, HCO89123

Specifications

Size: 4 in
Color: Satin Nickel
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Satin Nickel