6" ProLED Select Direct Fit Slim Downlight Trim, Black

Item #: 2140331

Cat #: 89121

UPC: 807154891214

$ 4.92 EA
Company wide:
0 in stock
Documents & Guides
ProLED Select Direct Fit Slim Downlight 6 Inch Round Replaceable Trim, Black

Overview

ProLED Select Direct Fit Slim Downlight 6 Inch Round Replaceable Trim, Black
Also known as: 807154891214, 89121, HCO89121

Specifications

Size: 6 in
Color: Black
Diameter: 6 in
Size: 6 in
Diameter: 6 in
Color: Black